text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Turning tools DIN 4976 ISO4 20 x 20 mm straight wide WILKE


Article number 1W083190
Width 20
Design Other
Height 20
Shape Other
Total length (mm) 125
Cutting direction Other
Shape of chisel Straight
Packed per 1

Specifications

Width 20
Design Other
Height 20
Shape Other
Total length (mm) 125
Cutting direction Other
Shape of chisel Straight

Article numbers

Article number 1W083190
EAN 4030456145563
UBB 500581236006
UNSPSC 27110000
Manufacturer article nr  124976-2020P253
Do not close this page. This message will disappear, when the page is fully loaded.