text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Soap dispenser Tork 561000 H211xW112xD114approx.mm 475 ml white TORK


Article number 1V842392
Width (mm) 112
Height (mm) 211
Depth (mm) 114
Surface protection Untreated
Reservoir volume (l) 475
Contactless No
Mounting Wall
Packed per 1

Specifications

Width (mm) 112
Height (mm) 211
Depth (mm) 114
Surface protection Untreated
Reservoir volume (l) 475
Contactless No
Mounting Wall
With mounting material Yes
Transparent No
Basic shape Other
Surface protection control unit Other
Type of soap Liquid soap
Material holder/housing Plastic
Battery power supply No
Profile Other
Concealed fastening Yes
With anti-theft security No
Design form Single
Material pump (control element) Other
Accent colour White
Anti-bacterial treatment No
Tumbler No
Surface/washbasin assembly No
Covering rosette design Other
Material bottle Other
Holder colour White
With exchangeable cover/rosette decor No
Surface treatment Untreated

Article numbers

Article number 1V842392
UBB 500719684606
UNSPSC 47130000
Manufacturer article nr  561000
Do not close this page. This message will disappear, when the page is fully loaded.