text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Paste dispenser H290xW140xD151approx.mm 2.5 l transparent DIVERSEY


Article number 1U100695
Width (mm) 140
Height (mm) 290
Depth (mm) 151
Surface protection Other
Reservoir volume (l) 2500
Contactless No
Mounting Other
Packed per 1

Specifications

Width (mm) 140
Height (mm) 290
Depth (mm) 151
Surface protection Other
Reservoir volume (l) 2500
Contactless No
Mounting Other
With mounting material Yes
Transparent Yes
Basic shape Other
Surface protection control unit Other
Material holder/housing Other
Battery power supply No
Profile Other
Concealed fastening No
With anti-theft security No
Design form Single
Material pump (control element) Other
Accent colour Other
Anti-bacterial treatment No
Tumbler No
Surface/washbasin assembly No
Covering rosette design Other
Material bottle Other
Holder colour Other
With exchangeable cover/rosette decor No
Surface treatment Other

Article numbers

Article number 1U100695
EAN 4008385964623
UBB 500581219358
UNSPSC 73101612
Manufacturer article nr  194259 T1-FIX
Do not close this page. This message will disappear, when the page is fully loaded.