text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Waste collector NO TOUCH 21L 21 l H570 mm DURABLE


Article number 1G594320
Colour Silver
Width (mm) 270
Height (mm) 570
Depth (mm) 270
Shape Rectangular
Suitable for wall mounting No
Volume (ml) 21
Packed per 1

Specifications

Colour Silver
Width (mm) 270
Height (mm) 570
Depth (mm) 270
Shape Rectangular
Suitable for wall mounting No
Volume (ml) 21
With cover lid Yes
Material Stainless steel
With mounting material No
Knee control lid No
Can be hung in a wall holder No
Detached Yes
Concealed fastening No
Accent colour Silver
Anti-bacterial treatment No
With separate recess Yes
Material recess Plastic
Foot control lid No
Type 342223

Article numbers

Article number 1G594320
EAN 4005546728346
UBB 500581071650
UNSPSC 47131611
Manufacturer article nr  9000463331
Do not close this page. This message will disappear, when the page is fully loaded.