text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Multi-purpose bin grey 38 l PE external diameter 400 x H 435 mm RUBBERMAID


Article number 1F669990
Colour Grey
Width (mm) 457.2
Height (mm) 435.1
Diameter (mm) 397
Volume (ml) 38
Material Plastic
Model Brute
Packed per 1

Specifications

Colour Grey
Width (mm) 457.2
Height (mm) 435.1
Diameter (mm) 397
Volume (ml) 38
Material Plastic
Model Brute

Article numbers

Article number 1F669990
UNSPSC 24102103
Manufacturer article nr  FG261000GRAY
Do not close this page. This message will disappear, when the page is fully loaded.