text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stretch film L300 m x W500 mm 20 µm black 6RL/PU


Article number 1D206312
Colour Other
Width 500
Design Clear plastic sheath
Shape Cylindrical
Thickness (mm) 0.02
Length 300000
Bubble wrap No
Packed per 1

Specifications

Colour Other
Width 500
Design Clear plastic sheath
Shape Cylindrical
Thickness (mm) 0.02
Length 300000
Bubble wrap No

Article numbers

Article number 1D206312
EAN 4025648436000
UBB 500581010930
UNSPSC 27110000
Manufacturer article nr  500MMX300MX20
Do not close this page. This message will disappear, when the page is fully loaded.