text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Fuel canister contents 5 l red HDPE L331xW185xH237mm PRESSOL


Article number 0Y080461
Colour Red
Width 185
Height 237
Volume (ml) 5000
Length 331
Material Plastic
Packed per 1

Specifications

Colour Red
Width 185
Height 237
Volume (ml) 5000
Length 331
Material Plastic

Article numbers

Article number 0Y080461
EAN 4103810211317
UBB 500573925780
UNSPSC 27110000
Manufacturer article nr  21 131
Do not close this page. This message will disappear, when the page is fully loaded.