text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Funnel set 50, 70, 90, 115, 150, 160 mm HD-PE MAX4CAR


Article number 0V536205
Material Plastic
Flexible spout No
With sieve No
Outer diameter spout (mm) 160
Packed per 1

Specifications

Material Plastic
Flexible spout No
With sieve No
Outer diameter spout (mm) 160

Article numbers

Article number 0V536205
EAN 4028354030708
UBB 500573891115
UNSPSC 27112902
Manufacturer article nr  3070
Do not close this page. This message will disappear, when the page is fully loaded.