text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bracket DIN 875/I leg length 150 x 100 mm w/o aluminium stop PROMAT


Article number 0T472453
Material Aluminium
Length long leg (mm) 150
With stop No
Length short leg (mm) 100
Packed per 1

Specifications

Material Aluminium
Length long leg (mm) 150
With stop No
Length short leg (mm) 100

Article numbers

Article number 0T472453
EAN 4015448778288
UBB 500573870812
UNSPSC 27111803
Manufacturer article nr  4000858063
Do not close this page. This message will disappear, when the page is fully loaded.