text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Promat Moulding trowel width 60 mm stainless, with beech handle stainless steel


Article number 0S845372
Shape Plaster spatula
Flexible No
Spatula width (mm) 60
Cranked Yes
Low spark model No
Scraper type No
Packed per 1

Specifications

Shape Plaster spatula
Flexible No
Spatula width (mm) 60
Cranked Yes
Low spark model No
Scraper type No

Article numbers

Article number 0S845372
EAN 4015448715351
UBB 500573877767
UNSPSC 27112201
Manufacturer article nr  4000816736
Do not close this page. This message will disappear, when the page is fully loaded.