text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Automatic stripping pliers Mini-Duro-stripax® length 135 mm WEIDMÜLLER


Article number 0R420869
Insulated Yes
With wire cutter No
Weight (g) 122
Length (mm) 135
Isolation protection 1000 V No
Longitudinal section Yes
Round edge No
Packed per 1

Specifications

Insulated Yes
With wire cutter No
Weight (g) 122
Length (mm) 135
Isolation protection 1000 V No
Longitudinal section Yes
Round edge No
Strip range AWG 28 - 18
Spiral cut No
Depth of notch adjustable No
Strip length adjustable Yes
Strip range diameter (mm) 0.3 - 1.3
Strip range cross-section (mm²) 0.08 - 1
Grip design 1-component
With impact protection No
ESD tested No
Self-adjusting No
VDE tested No

Article numbers

Article number 0R420869
EAN 4008190011215
UBB 500573832887
UNSPSC 27112135
Manufacturer article nr  9001280000
Do not close this page. This message will disappear, when the page is fully loaded.