text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Float length 260 x width 80 mm lightweight type plastic


Article number 0N556377
Width (mm) 80
Model Rubbing board
Length (mm) 260
Model REIBFIX-KRONE
Packed per 1

Specifications

Width (mm) 80
Model Rubbing board
Length (mm) 260
Model REIBFIX-KRONE

Article numbers

Article number 0N556377
EAN 4004199008263
UBB 500573784609
UNSPSC 27110000
Manufacturer article nr  20 08 26
Do not close this page. This message will disappear, when the page is fully loaded.