text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Mitre shears 3,304/HÜ length 245 mm blade length 75 mm cutting thickness 10 mm ORIGINAL LÖWE


Article number 0M286264
Model Other
Length of blade (mm) 75
Length (mm) 245
Packed per 1

Specifications

Model Other
Length of blade (mm) 75
Length (mm) 245

Article numbers

Article number 0M286264
EAN 4033119000254
UNSPSC 27111506
Manufacturer article nr  4000814520
Do not close this page. This message will disappear, when the page is fully loaded.