text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

File rasp DIN 7261 length 200 mm cross-sect. 20 x 5 mm cut 1 2-component Ergo PR


Article number 0J078141
Shape Square
Total length (mm) 200
Blade width (mm) 20
Blade height (mm) 5
Cut shape Rasp-Cut
Cut number 1
Packed per 1

Specifications

Shape Square
Total length (mm) 200
Blade width (mm) 20
Blade height (mm) 5
Cut shape Rasp-Cut
Cut number 1

Article numbers

Article number 0J078141
EAN 4015448718185
UBB 500573717393
UNSPSC 27111923
Manufacturer article nr  4000840339
Do not close this page. This message will disappear, when the page is fully loaded.