text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rubber mat with groove width 1 m length 10 m 3 mm thick black NR/SBR with fabric


Article number 0H619913
Colour Black
Width (mm) 1000
Thickness (mm) 3
Length (mm) 10000
With anti-slip layer No
On roll Yes
Transparent No
Packed per 1

Specifications

Colour Black
Width (mm) 1000
Thickness (mm) 3
Length (mm) 10000
With anti-slip layer No
On roll Yes
Transparent No
Version as basin No

Article numbers

Article number 0H619913
EAN 4054773015392
UBB 500573707311
UNSPSC 27110000
Manufacturer article nr  0-25-0031
Do not close this page. This message will disappear, when the page is fully loaded.