text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Brass ball valve VALVE LINE 59.61 mm G 2 inch inner/outer DN 45 mm RIEGLER


Article number 0C346800
Connection 1 Other
Connection 2 External thread metric
Quality class Other
Material housing Brass
Nominal diameter connection 2 Other
Max. pressure difference at 20 °C (bar) 25
Fluid temperature (continuous) -20-100
Packed per 1

Specifications

Connection 1 Other
Connection 2 External thread metric
Quality class Other
Material housing Brass
Nominal diameter connection 2 Other
Max. pressure difference at 20 °C (bar) 25
Fluid temperature (continuous) -20-100
Nominal diameter connection 1 2 inch (50)

Article numbers

Article number 0C346800
EAN 4047322074377
UBB 500573648176
UNSPSC 40141613
Manufacturer article nr  115726
Do not close this page. This message will disappear, when the page is fully loaded.