text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Spare wheel wheel dm 200 mm load cap. 350 kg polyamide, white axle dm 20 mm PROMAT


Article number 0C032242
Width (mm) 50
Diameter (mm) 200
Load bearing capacity (kg) 350
Shaft diameter (mm) 20
Wheel model Other
Material tread Other
Hub length (mm) 59
Packed per 1

Specifications

Width (mm) 50
Diameter (mm) 200
Load bearing capacity (kg) 350
Shaft diameter (mm) 20
Wheel model Other
Material tread Other
Hub length (mm) 59
Bearing Needle roller bearing

Article numbers

Article number 0C032242
EAN 4260475212674
UBB 500573643532
UNSPSC 31162702
Manufacturer article nr  3000276076
Do not close this page. This message will disappear, when the page is fully loaded.