text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Pneumatic blind riveter BG 1000 9000 N up to 4.8 mm AEROTEC


Article number 0A644959
Height (mm) 299
Max. tensile force (N) 9000
Length (mm) 159
Max. operation pressure (bar) 6.3
Operation Pneumatic/hydraulic
Setting force (N) 9000
Tool insertion (mm) 4.8
Packed per 1

Specifications

Height (mm) 299
Max. tensile force (N) 9000
Length (mm) 159
Max. operation pressure (bar) 6.3
Operation Pneumatic/hydraulic
Setting force (N) 9000
Tool insertion (mm) 4.8
Max. operating pressure (psi) (psi (lbf/in²)) 91.3
Air inlet device-sided R 1/4 inch
Max. rivet diameter (mm) 4.8
Air volume required (l/min) 1.15
Type BG 1000

Article numbers

Article number 0A644959
EAN 4260405381890
UBB 500573602868
UNSPSC 31162201
Manufacturer article nr  20150012
Do not close this page. This message will disappear, when the page is fully loaded.