text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon head bolt ISO metric thread ISO 4014 Steel Hot dip galvanized 8.8 M22X90/S=34

Description

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 8.8 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a hot dip galvanised surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Article numbers

Article number 01400.220.091
EAN 8715492409249
UBB 952351083136
UNSPSC 31161620
Do not close this page. This message will disappear, when the page is fully loaded.