text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

OXXA Premium 50 pieces GlovesH 246BL Nitrile Grippaz L

Article number 8G439543
Colour Blue
Thickness (mm) 0.15
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) L
Powdered No

Specifications

Colour Blue
Thickness (mm) 0.15
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) L
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Model X-Grippaz Pro

Article numbers

Article number 8G439543
EAN 8718249048067
UBB 500650329765
UNSPSC 27110000
Manufacturer article nr  246BL/9 (14457009)
Do not close this page. This message will disappear, when the page is fully loaded.