text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Molykote Grease Pink 100g


High oxidation resistance Wide service temperature range Good corrosion protection Compatible with many plastics and elastomers Silicone oil Ester Lithium soap.

Article number 90782.000.100
Design Lubricant
Packaging Tube
Material Silicone oil
Fixed No
Net weight (g) 100
Packed per 1

Specifications

Design Lubricant
Packaging Tube
Material Silicone oil
Fixed No
Net weight (g) 100
Fluid No
Model Tube

Description

High oxidation resistance Wide service temperature range Good corrosion protection Compatible with many plastics and elastomers Silicone oil Ester Lithium soap.

Article numbers

Article number 90782.000.100
EAN 5413278314185
UBB 500505555515
UNSPSC 15121900
Manufacturer article nr  0020070_T100G
Do not close this page. This message will disappear, when the page is fully loaded.