text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

MITU ZWENKTSTR 415E


Range: 1 mm Graduation: 0.01 mm Scale: 0-50-0 Fe: 10 µm Fu: 4 µm Fges: 13 µm Contact point: Thread M 1,7 x 0,35 Jeweled bearing: Yes Long stylus: Yes Nonmagnetic: Yes Functions: Basic set Inch-Metric: Metric Carbide stylus tip ø2 mm No.: 136013 L: 44.5 mm Ø D: 39 mm Measuring force: ≤ 0,2 N Delivered: In box with clamping shaft ø8 mm Mass: 42 g

Packed per 1

Description

Range: 1 mm Graduation: 0.01 mm Scale: 0-50-0 Fe: 10 µm Fu: 4 µm Fges: 13 µm Contact point: Thread M 1,7 x 0,35 Jeweled bearing: Yes Long stylus: Yes Nonmagnetic: Yes Functions: Basic set Inch-Metric: Metric Carbide stylus tip ø2 mm No.: 136013 L: 44.5 mm Ø D: 39 mm Measuring force: ≤ 0,2 N Delivered: In box with clamping shaft ø8 mm Mass: 42 g

Article numbers

Article number M5415.513.415
UBB 500502282337
UNSPSC 27111806
Manufacturer article nr  513-415E
Do not close this page. This message will disappear, when the page is fully loaded.