text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Mitre shears 3804 length 210 mm blade length 50 mm cutting thickness max. 7.5 mm ORIGINAL LÖWE


Polished chrome. Two stops at 45°. Max. cutting thickness 7.5 mm. Easily replaceable trapezoid blade. Plastic handle covers

Article number 9C745653
Model Other
Length of blade (mm) 50
Length (mm) 210
Material handle Plastic
Packed per 1

Specifications

Model Other
Length of blade (mm) 50
Length (mm) 210
Material handle Plastic

Description

Polished chrome. Two stops at 45°. Max. cutting thickness 7.5 mm. Easily replaceable trapezoid blade. Plastic handle covers

Article numbers

Article number 9C745653
EAN 4033119000452
UNSPSC 27111506
Manufacturer article nr  3.804 (4000814529)
Do not close this page. This message will disappear, when the page is fully loaded.