text.skipToContent
text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
SDS + products
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Power tools
Accessories & parts
SDS + products
5W085384
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Change invoice address
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Milwaukee Hammer drill bit 6 x 260 x 200mm
Add to catalogue
Previous
Next
View the stock level of Fabory Wednesbury
Current stock level Fabory Wednesbury
/ Price per 
-
Incl. VAT
Article number
5W085384
Total length (mm)
Diameter drill (mm)
Holding system
SDS-plus
Cutting length (mm)
200
Number of cutting blades
4
Suitable for stainless steel
No
With centre drill
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
260
Diameter drill (mm)
6
Holding system
SDS-plus
Cutting length (mm)
200
Number of cutting blades
4
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
Suitable for steel
No
Suitable for concrete
Yes
Suitable for ceramics
No
Suitable for cast iron
No
Suitable for wood
No
Suitable for nonferrous metals
No
Suitable for stone
Yes
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
No
Cutting material
Other
Shank shape
Other
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
No
With quick-lock
No
Download as PDF
Print
Article numbers
Article number
5W085384
EAN
4002395366712
UBB
500513620491
UNSPSC
20111603
Manufacturer article nr
4932352014
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering