text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera 894/4/1 K Universal Bit Holder 1/4" Hex 51mm


894/4/1 K Universal Bit Holder, 1/4", x 51 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Quick-release chuck for rapid bit change. hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article number 0S795024
Length 51
Magnetic No
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length 51
Magnetic No
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand WERA
Model 894/4/1 K

Description

894/4/1 K Universal Bit Holder, 1/4", x 51 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Quick-release chuck for rapid bit change. hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 0S795024
EAN 4013288017512
UBB 500643509408
UNSPSC 27112809
Manufacturer article nr  05053522001
Do not close this page. This message will disappear, when the page is fully loaded.