text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metabo Staples 80/14


Article number 9S726963
Surface protection Hot-dip galvanized
Leg length (mm) 14
Back width (mm) 12.8
Model Type 80
Packed per 1

Specifications

Surface protection Hot-dip galvanized
Leg length (mm) 14
Back width (mm) 12.8
Model Type 80

Article numbers

Article number 9S726963
EAN 4003665360393
UBB 500699862354
UNSPSC 27112700
Manufacturer article nr  901053898
Do not close this page. This message will disappear, when the page is fully loaded.