text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metabo Sabre sawblade BIM 300 x 1,25mm 5 pieces


Suitable for Metabo AEG Black & Decker Bosch DeWalt Flex Hitachi Milwaukee Porter Cable Skil ... Stable, precise, for tough applications, sabre saw blade 1.0 mm thick

Article number 1H565289
Total length (mm) 300
Number of teeth per inch 14
Tooth distance (mm) 1.8
Packed per 1

Specifications

Total length (mm) 300
Number of teeth per inch 14
Tooth distance (mm) 1.8

Description

Suitable for Metabo AEG Black & Decker Bosch DeWalt Flex Hitachi Milwaukee Porter Cable Skil ... Stable, precise, for tough applications, sabre saw blade 1.0 mm thick

Article numbers

Article number 1H565289
EAN 4007430192752
UBB 500662669612
UNSPSC 27112700
Manufacturer article nr  628263000
Do not close this page. This message will disappear, when the page is fully loaded.