text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metabo Reduction support RSS 28/22


Article number 9P751601
Design 1-part
Shape Straight
Connection 1 Other
Main colour fitting Black
Capped No
With sealing rings/gaskets No
Eccentric No
Packed per 1

Specifications

Design 1-part
Shape Straight
Connection 1 Other
Main colour fitting Black
Capped No
With sealing rings/gaskets No
Eccentric No
With drain No
With de-aerator No
Outer pipe diameter connection 1 (mm) 28
Outer pipe diameter connection 2 (mm) 22
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing Yes
High tensile strength No
System-specific No
Material connection 1 Other
Material connection 2 Other
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No

Article numbers

Article number 9P751601
EAN 4003665401652
UBB 500662673812
UNSPSC 42272202
Manufacturer article nr  7876691641
Do not close this page. This message will disappear, when the page is fully loaded.