text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metabo Reducer 1/4" FNPT x 1/2" MNPT Brass 1-Piece


Article number 0K164876
Design 1-part
Shape Straight
Connection 1 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Connection 2 Other
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Packed per 1

Specifications

Design 1-part
Shape Straight
Connection 1 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Connection 2 Other
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Surface treatment connection 2 Other
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 1/4 inch (8)
Eccentric No
With drain No
With de-aerator No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing Yes
Nominal diameter connection 1 1/2 inch (15)
High tensile strength No
System-specific No
Material connection 1 Brass
Material connection 2 Brass
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No

Article numbers

Article number 0K164876
EAN 4003665105024
UBB 500662819035
UNSPSC 42272202
Manufacturer article nr  7809035764
Do not close this page. This message will disappear, when the page is fully loaded.