text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metabo Carbide multi-spur machine bit 30 x 90mm


Article number 8P825413
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 8
Holding system Other
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Packed per 1

Specifications

Total length (mm) 90
Diameter drill (mm) 30
Shaft diameter (mm) 8
Holding system Other
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No

Article numbers

Article number 8P825413
EAN 4007430101822
UBB 500662309003
UNSPSC 31390000
Manufacturer article nr  625128000
Do not close this page. This message will disappear, when the page is fully loaded.