text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metabo Eccentric sander SXE 450 TURBOTEC


Sanding pad "multi-hole" with hook and loop Hexagonal wrench removable side handle Textile dust bags MetaLoc case

Article number 8I467401
Voltage (V) 240
Frequency (Hz) 50 - 50
Nominal power consumption (W) 350
Machine weight (kg) 2.2
Grinding disc diameter (mm) 150
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 50
Nominal power consumption (W) 350
Machine weight (kg) 2.2
Grinding disc diameter (mm) 150
Abrasive mounting Burs
Idle rotational speed (1/min) 4200 - 11000
Diameter of oscillating circuit 1 (mm) 2.8
Diameter of oscillating circuit 2 (mm) 6.2
Type SXE 450 TurboTec

Description

Sanding pad "multi-hole" with hook and loop Hexagonal wrench removable side handle Textile dust bags MetaLoc case

Article numbers

Article number 8I467401
EAN 4007430168993
UBB 500658546501
UNSPSC 27112700
Manufacturer article nr  600129700
Do not close this page. This message will disappear, when the page is fully loaded.