text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metabo Circular saw MKS 18 LTX 58


Article number 1V668634
Nominal voltage (V) 18
Cutting depth (90°) (mm) 58
Type MKS 18 LTX 58
Packed per 1

Specifications

Nominal voltage (V) 18
Cutting depth (90°) (mm) 58
Type MKS 18 LTX 58

Article numbers

Article number 1V668634
EAN 4061792000544
UBB 500700476475
UNSPSC 27112700
Manufacturer article nr  600771840
Do not close this page. This message will disappear, when the page is fully loaded.