text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Machine screw oval countersunk UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) 1/4-20X1.3/4

Specifications

Diameter 1/4 Inch
Length 1.3/4 Inch
Driving features Phillips
Head shape Countersunk oval
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 20
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.477
C 0.079
H (max.) 0.153
No. cross recess 3

Standards

ASME B18.6.3

Article numbers

Article number U51320.025.0175
EAN 8717077792630
UBB 500625049449
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.