text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

MACH.TOOL THR INS TP620 M16

Article number 71592.160.001
Diameter
For nom. size 16
For nom. size d1 16
Material Steel
Surface treatment Plain
Type no. 620
Info
  • Tool for machine insertion or manual insertion (with the aid of a tap wrench or an open-ended spanner) of self-tapping thread inserts types 302, 307 and 308.
  • d1 = tool fit for this inner diameter of the insert.
  • S = drive square width across flats.
  • Spare parts are available for this tool, Fabory product group 71597.

Specifications

Diameter M16
For nom. size 16
For nom. size d1 16
Material Steel
Surface treatment Plain
Type no. 620
Info
  • Tool for machine insertion or manual insertion (with the aid of a tap wrench or an open-ended spanner) of self-tapping thread inserts types 302, 307 and 308.
  • d1 = tool fit for this inner diameter of the insert.
  • S = drive square width across flats.
  • Spare parts are available for this tool, Fabory product group 71597.

Dimensions

B 145
E 50
E1 25
S 20

Article numbers

Article number 71592.160.001
EAN 8715492910547
UBB 950185019169
UNSPSC 31162802
Do not close this page. This message will disappear, when the page is fully loaded.