text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

M36 DIN 976-1A Threaded Rod, Self Colour 8.8, 1m


M36 threaded rod made of durable steel 8.8 with a self colour finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 8.8 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class 8.8
Material Steel
Thread direction Right
Packed per 2
Full Box only

Specifications

Diameter M36
Length 1000 mm
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info 1 meter

Dimensions

d-D M36
L (mm) 1000
P 4

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20220.360.001
EAN 8715492605702
UBB 950353011675
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.