text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Loctite Instant adhesive 406 500g


Quick bonding of plastic and rubber including EPDMs. Loctite 770 or Loctite 7239 primers improve adhesion to difficult-to-bond substrates.

Article number 1F905840
Colour Colourless
Application Other
Packaging Other
Processing time 2 - 10
Waterproof No
Packed per 1

Specifications

Colour Colourless
Application Other
Packaging Other
Processing time 2 - 10
Waterproof No
Max. temperature (°C) 80
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Melting temperature (°C) -40 - 80
Ready-made Yes
Net weight (g) 500

Description

Quick bonding of plastic and rubber including EPDMs. Loctite 770 or Loctite 7239 primers improve adhesion to difficult-to-bond substrates.

Article numbers

Article number 1F905840
EAN 4100630406800
UBB 500650501439
UNSPSC 31201600
Manufacturer article nr  142581
Do not close this page. This message will disappear, when the page is fully loaded.