text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Loctite 576 Threadlocking 50ml


Medium viscosity. Allows normal disassembly with standard hand tools. Secondary cure (activator) available. Low odour. Low strength

Article number 5I354275
Volume (ml)
Colour Other
Application Other
Packaging Tube
Waterproof No
Packed per 1

Specifications

Volume (ml) 50
Colour Other
Application Other
Packaging Tube
Waterproof No
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Ready-made Yes

Description

Medium viscosity. Allows normal disassembly with standard hand tools. Secondary cure (activator) available. Low odour. Low strength

Article numbers

Article number 5I354275
EAN 5010266576282
UBB 500650490617
UNSPSC 85214003
Manufacturer article nr  234548
Do not close this page. This message will disappear, when the page is fully loaded.