text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Puller 2 arms 11055N N-1 70 x 85mm


Article number G1313.100.001
Design Wheel-hub puller
Max. tensile force (N) 49.05
Number of hooks 2
Clamping reach (mm) 85
Clamping spread (internal pulling) (mm) 70 - 70
Brand STAHLWILLE
Type 11055 N-1
Packed per 1

Specifications

Design Wheel-hub puller
Max. tensile force (N) 49.05
Number of hooks 2
Clamping reach (mm) 85
Clamping spread (internal pulling) (mm) 70 - 70
Brand STAHLWILLE
Type 11055 N-1

Article numbers

Article number G1313.100.001
EAN 4018754173099
UBB 500504914275
UNSPSC 27111712
Manufacturer article nr  71190011
Do not close this page. This message will disappear, when the page is fully loaded.