text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Alligator Water Pump Pliers with Tether in Blister Pack 70mm Jaw Opening Chrome Plated 300mm


KNIPEX Alligator® Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for out

Article number 6S752656
Length 300
Grip design Other
Number of settings 9
Handle cover Other
Packed per 1

Specifications

Length 300
Grip design Other
Number of settings 9
Handle cover Other

Description

KNIPEX Alligator® Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for outdoor work. Pinch guard prevents operators fingers being pinched. pliers with tether attachment point for mounting a fall protection system. self-service card/blister. - Adjustment positions: 9- Capacity for pipes, inches (diameter): Ø 2 3/4in- Capacities for nuts: 60mm- Capacities for pipes (diameter): Ø 70mm- Drop Protection System: yes

Article numbers

Article number 6S752656
EAN 4003773080619
UBB 500641773766
UNSPSC 27112101
Manufacturer article nr  88 02 300 T BK
Do not close this page. This message will disappear, when the page is fully loaded.