text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Needle-nose combination pliers length 145 mm multi-component handles chrome-plat


Needle-Nose Combination Pliers easy cutting thanks to the high leverage joint. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. The reliable and diverse combination pliers when out and about. With cutting edges f

Article number 9Y971518
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 145
Cut sticking out Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 145
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 16 - 16
Grip design Other
Handle cover Other
VDE tested Yes

Description

Needle-Nose Combination Pliers easy cutting thanks to the high leverage joint. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. The reliable and diverse combination pliers when out and about. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. Long service life and stable tips. Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. Pliers with integrated, insulated tether attachment point for a tool tether. - Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 8.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- Drop Protection System: yes  - VDE tested: yes

Article numbers

Article number 9Y971518
EAN 4003773081401
UBB 500667041775
UNSPSC 27110000
Manufacturer article nr  08 26 145 T
Do not close this page. This message will disappear, when the page is fully loaded.