text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Needle-nose combination pliers length 145 mm multi-component handles chrome-plat


Needle-Nose Combination Pliers For all common installation and repair work.. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. milled groove in the gripping area permits small parts such as nails, pins and bolts t

Article number 0A204476
Insulated Yes
Shape Straight
Surface protection Other
Weight 148
Length 145
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Other
Weight 148
Length 145
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 16 - 16
Grip design Other
Handle cover Other
Forged Yes
Brand KNIPEX

Description

Needle-Nose Combination Pliers For all common installation and repair work.. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. Long service life and stable tips. - Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 8.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²

Article numbers

Article number 0A204476
EAN 4003773078975
UBB 500641738546
UNSPSC 27112139
Manufacturer article nr  08 25 145
Do not close this page. This message will disappear, when the page is fully loaded.