text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Round Nose Pliers with multi-component grips chrome-plated 140 mm


Round Nose Pliers round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops. - Jaw thickness (joint) (T1): 9.5mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 28.0mm- Head width (W3): 16.5mm

Article number K1022.500.140
Insulated Yes
Surface protection Chromium-plated
Length 140
Isolation protection 1000 V Yes
Material Steel
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length 140
Isolation protection 1000 V Yes
Material Steel
Grip design 2-components
Handle cover Plastic coated
VDE tested Yes
Brand KNIPEX

Description

Round Nose Pliers round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops. - Jaw thickness (joint) (T1): 9.5mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 28.0mm- Head width (W3): 16.5mm

Article numbers

Article number K1022.500.140
EAN 4003773042891
UBB 419100041799
UNSPSC 27112125
Manufacturer article nr  22 05 140
Do not close this page. This message will disappear, when the page is fully loaded.