text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex ESD Precision Electronics Gripping Pliers 21.9mm Jaw Length Straight Tip 130mm


Precision Electronics Gripping Pliers ESD The assortment for highest standard of performance and results. Precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding and bending. Electrically discharging handles - dissipative. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint s

Article number 5K810043
Insulated Yes
Suitable for Other
Total length (mm) 130
Packed per 1

Specifications

Insulated Yes
Suitable for Other
Total length (mm) 130

Description

Precision Electronics Gripping Pliers ESD The assortment for highest standard of performance and results. Precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding and bending. Electrically discharging handles - dissipative. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. With precision laser cut cross-shaping. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component ESD handles, black/grey. flat, wide jaws. with precision laser cut cross-shaping. - Jaw length (B): 21.9mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 1.4mm- Tips thickness (F): 3.5mm- Head width (A): 11.2mm- ESD: yes

Article numbers

Article number 5K810043
EAN 4003773080299
UBB 500641774343
UNSPSC 27112124
Manufacturer article nr  34 42 130 ESD
Do not close this page. This message will disappear, when the page is fully loaded.