text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Electronics Diagonal Cutter 2.2mm 15 x 18 x 9.5mm Jaw 135mm


Electronics Diagonal Cutter with carbide cutting edges ESD For extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, such as those used more frequently in the electronics and aerospace industries. Always the right cutting tool, even with the hardest material. Precision carbide metal cutting edg

Article number 2M176332
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 135
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 135
Isolation protection 1000 V No
Head width (mm) 15
With strip function No
ESD tested Yes
Handle cover Other
Head height (mm) 9.5
VDE tested No

Description

Electronics Diagonal Cutter with carbide cutting edges ESD For extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, such as those used more frequently in the electronics and aerospace industries. Always the right cutting tool, even with the hardest material. Precision carbide metal cutting edges soldered into forged blanks. Sturdy, zero-backlash box joint. Hardness of the carbide cutting edges 80 – 83 HRC. Pliers with carbide metal cutting edges have a substantially longer service life than such with conventional cutting edges. Constantly reliable cutting results due to the avoidance of cutter deformations caused by overloading. High cost saving due to longer service life of the pliers. Electrically discharging handles - dissipative. - Cutting capacities medium hard wire (diameter): Ø 1.6mm- Schneidwerte harter Draht (Durchmesser): Ø 1.2mm- Cutting capacities piano wire (diameter): Ø 0.8mm- Cutting capacities soft wire (diameter): Ø 2.2mm- Jaw length (B): 18mm- Jaw thickness (joint) (D): 9.5mm- Head width (A): 15mm- ESD: yes

Article numbers

Article number 2M176332
EAN 4003773075837
UBB 500513358050
UNSPSC 23151901
Manufacturer article nr  77 02 135 H ESD
Do not close this page. This message will disappear, when the page is fully loaded.