text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Flat nose pliers 2005140 2005-140mm


Flat Nose Pliers flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Jaw length (L3): 28.0mm- Head width (W3): 15.5mm

Article number K1020.500.140
Surface protection Chromium-plated
Total length (mm) 140
Material Steel
Grip design Other
Handle cover Other
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 140
Material Steel
Grip design Other
Handle cover Other

Description

Flat Nose Pliers flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Jaw length (L3): 28.0mm- Head width (W3): 15.5mm

Article numbers

Article number K1020.500.140
EAN 4003773042464
UBB 419100021734
UNSPSC 27112126
Manufacturer article nr  20 05 140
Do not close this page. This message will disappear, when the page is fully loaded.