text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Compact Bolt Cutter with Tether in Blister Pack 6mm Capacity 200mm


KNIPEX CoBolt® With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. With recess for easier cutting of thicker wires. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. pliers with tet

Article number 2D797599
Total length (mm) 200
Suitable for max. bolt diameter (mm) 5.2
Packed per 1

Specifications

Total length (mm) 200
Suitable for max. bolt diameter (mm) 5.2

Description

KNIPEX CoBolt® With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. With recess for easier cutting of thicker wires. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. pliers with tether attachment point for mounting a fall protection system. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 6mm- Cutting capacities medium hard wire (diameter): Ø 5.2mm- Schneidwerte harter Draht (Durchmesser): Ø 4.0mm- Cutting capacities piano wire (diameter): Ø 3.6mm- Drop Protection System: yes

Article numbers

Article number 2D797599
EAN 4003773080497
UBB 500641766919
UNSPSC 44121618
Manufacturer article nr  71 32 200 T BK
Do not close this page. This message will disappear, when the page is fully loaded.