text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex ESD Precision Electronics Pliers Set in Polyester Zip Case 6-Piece


Case for Electronics Pliers Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 6 parts, contains 6 ESD precision electronics pliers, electrically discharging version. case made of hard-wearing polyester fabric, pliers are held by elastic band, zippered. Content: 1 x 34 12 130 ESD KNIPEX Precision Electronics Gripping Pliers ESD (130 mm), 1 x 34 22 130 E

Article number 4B311001
Packaging Case
Total number of tools 6
Packed per 1

Specifications

Packaging Case
Total number of tools 6

Description

Case for Electronics Pliers Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 6 parts, contains 6 ESD precision electronics pliers, electrically discharging version. case made of hard-wearing polyester fabric, pliers are held by elastic band, zippered. Content: 1 x 34 12 130 ESD KNIPEX Precision Electronics Gripping Pliers ESD (130 mm), 1 x 34 22 130 ESD KNIPEX Precision Electronics Gripping Pliers ESD (130 mm), 1 x 34 32 130 ESD KNIPEX Precision Electronics Gripping Pliers ESD (130 mm), 1 x 79 02 120 ESD KNIPEX Precision Electronics Side Cutter ESD (130 mm), 1 x 79 02 125 ESD KNIPEX Precision Electronics Side Cutter ESD (130 mm), 1 x 79 42 125 ESD KNIPEX Precision Electronics Side Cutter ESD (125 mm),

Article numbers

Article number 4B311001
EAN 4003773063230
UBB 500513344936
UNSPSC 27112137
Manufacturer article nr  00 20 16 P ESD
Do not close this page. This message will disappear, when the page is fully loaded.