text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Klingspor Nylon web belt 30x610

Article number 8G838786
Width 30
Type Belt
Length 610
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes

Specifications

Width 30
Type Belt
Length 610
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 120
Nonwoven fabric-fineness Fineness medium
Brand KLINGSPOR
Model NBF 800

Description

Advantages: Special product for surface finishing with hand tool belt grinders - Ideal for removal of discolorations, for light deburring, leveling, matt finishing and roughening - Minimal clogging and long service life - Suitable for dry and wet grinding

Article numbers

Article number 8G838786
EAN 4014855088959
UBB 500513292952
UNSPSC 27110000
Manufacturer article nr  258703
Do not close this page. This message will disappear, when the page is fully loaded.