text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Klingspor Diamond blade DT 900 G Diamond 230X2,8X22,23

Article number 9Y518503
Application Cutting
Shape Other
Thickness (mm) 2.8
Max. number of revolutions (1/min) 6600
Disc diameter (mm) 230

Specifications

Application Cutting
Shape Other
Thickness (mm) 2.8
Max. number of revolutions (1/min) 6600
Disc diameter (mm) 230
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width (mm) 2.8
Segment height (mm) 12
Segmentation Toothed
Number of segments 24
Brand Klingspor
Model DT 900 G Special

Description

Advantages: Outstanding cutting properties thanks to particularly narrow spacing of the tapered segments - Low vibration detenso core for efficient noise reduction - Smooth and quiet cutting with clean cutting edges - Long service life - Also the perfect choice for all types of granite including porphyry and quartzite

Article numbers

Article number 9Y518503
EAN 4014855217069
UBB 500636772286
UNSPSC 27110000
Manufacturer article nr  325115
Do not close this page. This message will disappear, when the page is fully loaded.