text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Klingspor Clean & finish disc K 150 GLS3


Article number S0189.000.150
Diameter 150
Type Disc
Punch shape GLS3
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Packed per 100
Full Box only

Specifications

Diameter 150
Type Disc
Punch shape GLS3
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 150
Scattering Half open
Hole pattern Round hole
Suitable for filler Yes
Brand KLINGSPOR
Model PS 33 BK

Article numbers

Article number S0189.000.150
EAN 4014855055432
UBB 240216517401
UNSPSC 27110000
Manufacturer article nr  149151
Do not close this page. This message will disappear, when the page is fully loaded.